CAD Drawings

Download CAD Files

Pressure Switch, Standard, DPST, 1 Ports, 1/4" FNPS, 10 to 80 psi Range, Polypropylene

  • Mfr # 9013FSG52J25

  • Zoro # G2660147

CAD Available

product price:  $39.55
/ea

Key Features

CAD Drawing
Action
Standard
Contact Form
DPST
Number of Pressure Connection Ports
1
Pressure Connection Type
1/4" FNPS
Range
10 to 80 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9013FSG52J25
Zoro #
G2660147
UPC #
785901129271
Country of Origin
Mexico

Dimensions

Manufacturer Warranty Length
18 mo

Details

Item
Pressure Switch
Action
Standard
Contact Form
DPST
Number of Pressure Connection Ports
1
Pressure Connection Type
1/4" FNPS
Range
10 to 80 psi
Housing Material
Polypropylene
Factory On Setting
60 psi
Factory Off Setting
80 psi
Standards
ANSI /NSF Standard 61, CSA Certified, FDA 21CFR.2600, NEC Article 430-84, UL 508
Temp. Range
-22 Degrees to 257 Degrees F
Pressure Switch Range
10 to 80 psi
Pressure Switch Factory On/Off Setting
60/80 psi
Pressure Switch Application
Water Pump
Pressure Switch Port Type
(1) Port, 1/4 in FNPS
Pressure Switch Unloader
No
Manual Switch Action
None
Special Features
Nitrile or Equivalent Rubber Diaphragm
Pressure Switch Differential
15 to 30 psi
AC Contact Rating
10A @ 575V
Series
9013FS
Pressure Switch Electrical Contact Form
DPST
Burst Pressure
220 psi
Phase
Single/Three
Electrical Connection
Screw-Clamp Terminals
IP Rating
IP20 (IEC 60529)
Material
Polypropylene Cover; Noryl Thermoplastic Resin Cover
HP
2 HP @ 23 HP @ 230V0V
Product Type
Water Pump Switch
Actuator Style
Diaphragm
Horsepower @ Single Phase - 240V AC
2 hp
Horsepower @ Single Phase - 120V AC
1 1/2 hp
Pressure - Minimum
5 psi
Media Temperature - Minimum
-33 Degrees F
Differential Pressure - Minimum
60 psi
Horsepower @ Three Phase - 480V AC
1 hp
Horsepower @ Three Phase - 240V AC
3 hp
Pressure - Maximum
80 psi
Switch Function Configuration
None
Differential Pressure - Maximum
80 psi
Media Temperature - Maximum
257 Degrees F
CAD Available
Yes

Description

Water Pump Switch, Water Pump, Manual Switch Action None, (1) Port, 1/4 in FNPS, Pressure Switch Factory On/Off Setting 60/80 psi, No Pressure Switch Unloader, Pressure Switch Differential 15 to 30 psi, Pressure Switch Range 10 to 80 psi, Pressure Switch Electrical Contact Form DPST, Pressure Switch Action Standard, NEMA Rating 1, Series 9013FS, HP @ 1 Phase - 120V 1 1/2 hp, HP @ 1 Phase - 240V 2 hp, HP @ 3 Phase - 240V 3 hp, HP @ 3 Phase - 480V 1 hp, Temp. Range -22 Degrees to 257 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.