Pressure Switch, Standard, DPST, 1 Ports, 1/4" FNPS, 5 to 65 psi Range, Polypropylene

  • Mfr # 9013FSG2J20M1

  • Zoro # G3191964


product price:  $33.99
/ea

Key Features

Action
Standard
Contact Form
DPST
Number of Pressure Connection Ports
1
Pressure Connection Type
1/4" FNPS
Range
5 to 65 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9013FSG2J20M1
Zoro #
G3191964
UPC #
785901562375
Country of Origin
Mexico

Dimensions

Manufacturer Warranty Length
18 mo

Details

Item
Pressure Switch
Action
Standard
Contact Form
DPST
Number of Pressure Connection Ports
1
Pressure Connection Type
1/4" FNPS
Range
5 to 65 psi
Housing Material
Polypropylene
Factory On Setting
20 psi
Factory Off Setting
40 psi
Standards
ANSI /NSF Standard 61, CSA Certified, FDA 21CFR.2600, NEC Article 430-84, UL 508
Pressure Switch Unloader
No
Pressure Switch Port Type
(1) Port, 1/4 in FNPS
Pressure Switch Factory On/Off Setting
20/40 psi
Temp. Range
-22 Degrees to 257 Degrees F
Pressure Switch Differential
15 to 30 psi
AC Contact Rating
10A @ 575V
Pressure Switch Range
5 to 65 psi
Pressure Switch Application
Water Pump
Manual Switch Action
Auto/Off
Pressure Switch Electrical Contact Form
DPST
Series
9013FSG
Special Features
Mercury Free; Green Premium product
Electrical Connection
Screw-Clamp Terminals
Burst Pressure
220 psi
IP Rating
IP20 (IEC 60529)
Phase
Single/Three
HP
2 HP @ 23 HP @ 230V0V
Material
Polypropylene Cover; Noryl Thermoplastic Resin Cover
Product Type
Water Pump Switch
Horsepower @ Single Phase - 120V AC
1 1/2 hp
Pressure - Maximum
65 psi
Horsepower @ Three Phase - 480V AC
1 hp
Horsepower @ Three Phase - 240V AC
3 hp
Horsepower @ Single Phase - 240V AC
2 hp
Media Temperature - Minimum
-33 Degrees F
Differential Pressure - Minimum
20 psi
Differential Pressure - Maximum
40 psi
Switch Function Configuration
Auto/Off
Actuator Style
Diaphragm
Media Temperature - Maximum
257 Degrees F
Pressure - Minimum
5 psi

Description

Water Pump Switch, Water Pump, Manual Switch Action Auto/Off, (1) Port, 1/4 in FNPS, Pressure Switch Factory On/Off Setting 20/40 psi, No Pressure Switch Unloader, Pressure Switch Differential 15 to 30 psi, Pressure Switch Range 5 to 65 psi, Pressure Switch Electrical Contact Form DPST, Pressure Switch Action Standard, NEMA Rating 1, Series 9013FS, HP @ 1 Phase - 120V 1 1/2 hp, HP @ 1 Phase - 240V 2 hp, HP @ 3 Phase - 240V 3 hp, HP @ 3 Phase - 480V 1 hp, Temp. Range -22 Degrees to 257 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.