Shop All Electrical Enclosures
Square D
Steel Enclosure, 5.28 in H, 4 in W, 3.31 in D, 1, Screw On
Mfr # 9991UE1
Zoro # G7562834
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3.63 in
- Height 5.28 in
- Depth 3.31 in
- Material Steel
- NEMA Rating 1
Product Information
- Brand Square D
- MFR # 9991UE1
- Zoro # G7562834
- UPC # 785901493037
- Country of Origin Mexico
- Category Electrical Enclosures
Dimensions
Width | 3.63 in |
Height | 5.28 in |
Depth | 3.31 in |
Nominal Enclosure Width | 4 in |
Details
Description
Enclosure NEMA Rating 1, Material of Enclosure Steel, 4 in, Screw On Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Screws, Finish Paint, Color Gray, Depth 3.31 in, Enclosure Cover Features Screw Latch, Height 5.28 in, Interior Panel None, Metal Gauge 18 ga, Surface Mounting, Series 9991, Width 3.63 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAINFLEX 18 AWG 25 Conductor Continuous Flex Control Cable 600V GN (CF5-07-25-100)
- CALBRITE Grounding Hub, 1/2in., 1-39/64in.L, 316 SS (S60500LTV2)
- PANDUIT 7.9" L Cable Tie Silver PK 50 (MLT2H-LPAL)
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-15R (5352STLA)
- SQUARE D Steel Enclosure, 10 in H, 6 in W, 5.56 in D, NEMA 1, Screw On (9991SCG8)
- SQUARE D Steel Enclosure, 7.79 in H, 5 in W, 7.53 in D, 1, Screw On (9991UE7)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 12 in W, 6 in D, 12, 13, Hinged (A1212CH)
- KH INDUSTRIES Pendant Drop Outlet Box, 125/250V, 2500W (PP7DD-520-B12F-L1420)
- RITTAL Carbon Steel Enclosure, 15.8 in H, 14 in W, 5.9 in D, 12, 3R, 4, Hinged (JB161406HC)
- NVENT HOFFMAN Compression-Molded Fiberglass Enclosure, 12 in H, 10 in W, 6 in D, 12, 13, 4, 4X, Hinged (A12106CHQRFG)
- NVENT HOFFMAN Compression-Molded Fiberglass Enclosure, 16 in H, 14 in W, 8 in D, 12, 13, 4, 4X, Hinged (A16148CHQRFG)
- Square D Electrical Enclosures