Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Surge Protection Device, 3 Phase, 240V AC, 3 Wires

  • Mfr # SDSA2040D

  • Zoro # G3574441


product price: $265.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Panel
Phase
3
Voltage
240V AC
Number of Wires
3 Wires
Nominal Discharge Current
10 kA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDSA2040D
Zoro #
G3574441
UPC #
-
Country of Origin
Mexico

Dimensions

Length
78 mm
Depth
67 mm
Width
92 mm
Cable Length
24 in

Details

Item
Surge Protection Device
Mounting Style
Panel
Phase
3
Voltage
240V AC
Number of Wires
3 Wires
Nominal Discharge Current
10 kA
Short Circuit Current Rating
200kA
Max. Continuing Operating Voltage
180V
Enclosure NEMA Rating
NEMA 4X
Enclosure Material
Plastic
Standards
UL 1449:ed. 4 || CSA C22.2 No 8:1986
Surge Current
40 kA
Mounting Support
panel mounting
[Uc] Maximum Continuous Operating Voltage
180 V
Ambient Air Temperature For Operation
65-65 °C
Local Signalling
status LED normal operation
Connections - Terminals
wire AWG 12 copper
Range of Product
Surgelogic
Modes of Protection
3
Max. Surge Current per Phase
40kA

Description

Surge Protect - 40kA - 240VAC delta - 3P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.