Zoro Homepage

Switch Door Close Mech

  • Mfr # 9423M9

  • Zoro # G1359206


product price: $281.99
/ea
Free Shipping & Returns

Key Features

For Use With
9422 Series Safety Switches with NEMA Type 4 & 12 Enclosure, Non-Stainless Steel Doors Shorter than 60 inches
Description/Special Features
6 in Door Latch Handle
Includes
6 in Door Latch Handle
Standards
CSA Certified
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9423M9
Zoro #
G1359206
UPC #
785901821038
Country of Origin
Mexico

Dimensions

Length
6 in
Depth
0.75 in
Door Opening Size
<= 2.36 in (60 mm)
Handle Length
6 in (152.40 mm)
Door Depth
0.75 in (19.05 mm)

Details

Item
Door Closing Mechanism
For Use With
9422 Series Safety Switches with NEMA Type 4 & 12 Enclosure, Non-Stainless Steel Doors Shorter than 60 inches
Description/Special Features
6 in Door Latch Handle
Includes
6 in Door Latch Handle
Standards
CSA Certified
Product Type
Door Closing Mechanism
Resistance Properties
Impact-Resistant, Moisture-Resistant, UV-Resistant
Maximum Voltage
600V AC
Product Compatibility
NEMA 4/12 enclosures sheet steel right
Product Or Component Type
Door Closing Mechanism
Accessory / Separate Part Destination
9422A1, A3 and A9 handles

Description

Door Closing Mechanism, For Use With 9422 Series Safety Switches with NEMA Type 4 & 12 Enclosure, Non-Stainless Steel Doors Shorter than 60 inches, Includes 6 in Door Latch Handle, Maximum Voltage 600V AC, Product Type Door Closing Mechanism, Resistance Properties Impact-Resistant, Moisture-Resistant, UV-Resistant, Standards CSA Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.