Zoro Homepage

Switch, X Series, Single Pole, Wifi

  • Mfr # SQR141U1LAW

  • Zoro # G115353180


product price: $44.25
/ea

Key Features

Depth
1.77 in
Width
2.13 in
Color
Light Almond
Length
4.09 in
Finish
Matte
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SQR141U1LAW
Zoro #
G115353180
UPC #
785901691440
Country of Origin
China

Dimensions

Depth
1.77 in
Width
2.13 in
Length
4.09 in

Details

Item
Switch,X Series,Single Pole,Wifi
Color
Light Almond
Finish
Matte
Type
Multi-Way
Application
Control
Material
Metal
Voltage
120V AC
Amps
15A
Number of Gangs
1
Number of Poles
1

Description

The Square D X Series 15A Single-Pole/3-way Wi-Fi Energy Monitoring Rocker Switch with back wire clamps harnesses Wi-Fi connectivity to bring intelligent IoT connectivity and app-based lighting control to your home. Use the Wiser Home mobile app to commission and control your lighting from anywhere with internet access - no hub required. Integrate with popular voice assistants like Amazon's Alexa and Google Assistant for more comprehensive automation. Features built-in energy monitoring to help you understand when and where you use electricity. Integrates with Wiser Energy by Square D for control and monitoring of the whole home using one app. Complete the look with one of the Square D X Series wall plates (not provided) that easily snaps into place for a modern, flush-facing finish to your walls. Enjoy a consistent look across your room or home with the full line of Square D X Series switches, dimmers, sensors, and receptacles. Part of Schneider Electric's grid-to-plug solution combining control and monitoring of the entire home's electrical infrastructure.


  • X Series 15A Single Pole/3-Way Wi-Fi Energy Monitoring Rocker Switch Matte Light Almond
  • Wi-Fi switch connects directly to the home network - no hub required
  • Schedules are stored in the device and will execute even if the internet is down
  • Control remotely via Wi-FI with Wiser Home app
  • Sold individually
  • Easy to clean
  • High-impact resistant and durable thermoplastic for long-lasting product life
  • Compliant with RoHS directive, for non-hazardous materials
  • Neutral wire required for operation
  • Wall plate required, sold separately

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.