Shop All Terminal Blocks
Square D
Terminal Block, 60 Amp
Mfr # 9080GR6
Zoro # G0590231
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 60 A
- Max. Wire Size 8 AWG
- Min. Wire Size 22 AWG
- Voltage 600V AC
- Number of Poles 1
Product Information
- Brand Square D
- MFR # 9080GR6
- Zoro # G0590231
- UPC # 785901000716
- Country of Origin Mexico
- Category Terminal Blocks
Dimensions
Max. Wire Size | 8 AWG |
Min. Wire Size | 22 AWG |
Width | 0.35 in |
Height | 1.82 in |
Channel Size | 35mm/GH |
Depth | 1.72 in |
For Channel Rail Size | 35 mm |
For Fuse Diameter | 3 1/32 in |
Overall Length | 1.82 in |
For Minimum Wire Size | 22 AWG |
Overall Width | 1.72 in |
For Maximum Wire Size | 8 AWG |
Overall Depth | 0.35 in |
Wire Size | AWG 22 to AWG 8 copper |
Details
Description
Terminal Block, Circuit Protection Type None, Connection Type Screw Clamp, Current 60 A, For Minimum Wire Size 22 AWG, For Maximum Wire Size 8 AWG, Housing Color Natural, Maximum Voltage 600 V AC/DC, Mounting Type DIN, Number of Poles 1, Number of Tiers 2, For Conductor Material Copper, For Conductor Type Solid, Stranded, For Fuse Diameter 3 1/32 in, Overall Depth 0.35 in, Overall Length 1.82 in, Overall Width 1.72 in, Standards CE, CSA Approved, RoHS Compliant, UL Component Recognized
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Alum, 2-1/2" NPT, 2.188-2.312 (RSR-737)
- STA-KON 22-16 AWG Nylon Fork Terminal 1/4" Stud PK100 (RA18-14F)
- GRIP-RITE TW16312EAR 3.5lb 16 Gauge Rebar Tiewire (5614128)
- HUBBELL Triple Connctr, Male-Female-Female-Female (HBLM3FY)
- SQUARE D Terminal Block, 40 Amp (9080GP6)
- SQUARE D End Barrier, Natural, 3.30 in L (9080GD6B)
- SQUARE D Terminal Block, 30 Amp (9080GM6)
- SQUARE D Terminal Block, Gray (9080GME6)
- SQUARE D Terminal Block, 255 Amp (9080GE6)
- SQUARE D Terminal Block, 40 Amp (9080GK6)
- HUBBELL Ground Block for 20, 30, 32A Switches (HBL30RGB)
- Square D Power Distribution Blocks & Terminal Blocks