Single Function Time Delay Relay, Octal, On Delay, 1 Functions 120V DC, DPDT

  • Mfr # 9050JCK17V20

  • Zoro # G2198034


product price:  $107.99
/ea
Free Shipping & Returns

Key Features

Delay Function
On Delay
Number of Delay Functions
1
Minimum Time Setting
0.3 sec
Maximum Time Setting
30 min
Base Shape
Octal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9050JCK17V20
Zoro #
G2198034
UPC #
785901032601
Country of Origin
United States

Dimensions

Overall Height - Relay
4.1 in
Depth
104 mm
Body Depth
2.75 in
Overall Depth
4.05 in
Body Height
2.34 in
Body Width
1.72 in

Details

Item
Single Function Time Delay Relay
Delay Function
On Delay
Number of Delay Functions
1
Minimum Time Setting
0.3 sec
Maximum Time Setting
30 min
Base Shape
Octal
Number of Pins
8
Coil Voltage
120V DC
Current Rating
10 A
Contact Form
DPDT
Contact Rating (AC)
10 A @ 120/240V AC
Contact Rating (DC)
10 A @ 30V
Adjustment Method
Rotary Knob
Electrical Connection
Socket
Contact Amp Rating (Resistive)
10A
Socket
1EGP3, 1EGP5, 5X852
Contact Material
Silver Nickel
Socket Code
A
Standards
CE Certified, CSA Certified, UL Listed, UL Recognized
Coil Rating
2VA
Operating Functions
1
Input Voltage
110V AC, 120V DC
Bezel Face Shape
tubular
Mounting Style
Plug-In
Maximum Switching Voltage
240V AC
Minimum Operating Temperature
-18.4 Degrees F
Power Consumption
2 VA
Maximum Operating Temperature
150.8 Degrees F
Frequency
50/60 Hz
Sealing
Sealed
Compatible with Manufacturer Model Number
8501NR51, 8501NR52
Compatible Manufacturer Part Number
8501NR51, 8501NR52
Compatible Manufacturer Model Number
8501NR51, 8501NR52
Compatible with Mfr. Model No.
8501NR51, 8501NR52
Compatible Mfr. Model Number
8501NR51, 8501NR52

Description

Single Function Time Delay Relay, Adjustment Method Rotary Knob, Base Shape Octal, Coil Voltage 120V DC, Contact Form DPDT, Contact Rating (AC) 10 A @ 120/240V, Contact Rating (DC) 10 A @ 30V, Current Rating 10 A, Number of Delay Functions 1, Delay Function On Delay, Electrical Connection Socket, Flat Pin Width Not Applicable, Input Voltage 110V AC, 120V DC, Minimum Time Setting 0.3 sec, Maximum Time Setting 30 min, Number of Pins 8, Sealing Sealed, Mounting Style Plug-In, Body Depth 2.75 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.