Buck Boost Transformer, 150 VA, NEMA 3R, 16/32V AC, 120/240V AC

  • Mfr # 150SV46A

  • Zoro # G6884631


product price:  $196.99
/ea
Free Shipping & Returns

Key Features

Input Voltage - Transformer
120/240V AC
Output Voltage
16/32V AC
Power Rating
150 VA
Phase
1
Mounting - Transformer
Wall
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
150SV46A
Zoro #
G6884631
UPC #
785901069041
Country of Origin
United States

Dimensions

Overall Height
5 in
Overall Width
4.85 in
Overall Depth
3 3/4 in
Depth
3.75 in
Knockout Size - Transformer
1/2 in
Height
5.0 in
Manufacturers Warranty Length
18 mo
Width
4.85 in

Details

Item
Buck Boost Transformer
Input Voltage - Transformer
120/240V AC
Output Voltage
16/32V AC
Power Rating
150 VA
Phase
1
Mounting - Transformer
Wall
Hz - Electrical
60 Hz
NEMA Enclosure Rating
NEMA 3R
IP Rating
IP54
Outdoor Rated - Transformer
Yes
Color
Gray
Temperature Rise
55°C
Phase - Electrical
1
Enclosure Rating
NEMA 3R
Standards
RoHS
Enclosure Finish
Powder Coated
VA Rating - Transformer
150 VA
Temp. Rise
55 Degrees C
Output Voltage - Transformer
16V AC, 32V AC
Insulation Max. Temp.
105 °C
Features
Mercury Free; PVC Free; Green Premium product; Toxic Heavy Metal Free
Insulation Temperature Rating
221 Degrees F
Includes Knockouts
Knockouts Included

Description

Buck Boost Transformer, Input Voltage - Transformer 120V AC, 240V AC, Output Voltage - Transformer 16V AC, 32V AC, VA Rating - Transformer 150 VA, Phase - Electrical 1, Hz - Electrical 60 Hz, Mounting - Transformer Wall, Outdoor Rated - Transformer Yes, Temp. Rise 55 Degrees C, Enclosure Rating NEMA 3R, IP Rating IP54, Color Gray

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.