Square D
Wireway, 6x6 In, Steel
Mfr # LDB62
Zoro # G1144762
product price: $59.59
/ea
$59.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With/Without Knockouts No
- Finish Powder Coated
- Length 24 in
- Height 6 in
- Width 6 in
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Closet Light Controller Relay, 5 Amp SPST-N/C, 120 Vac Power, Separate (CLC106-NC)
- HONEYWELL Ml6161B2024 24V Direct-Coupled (ML6161B202)
- ROBERTSHAW Rana12-1560 Constant Cut-In (A12-1560)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPDT, 24V AC, 8 Pins, 2 Poles (199AX-13)
- SQUARE D Wireway, 4x4 In, Steel (LDB42KO)
- SQUARE D Wireway 4x4 Enclosure (RDB41)
- SQUARE D Wireway, Square-Duct Wireways, 6in x 6in, 3ft length, NEMA 1 (RDB63)
- SQUARE D Wireway, 4x4 In, Steel (LDB410KO)
- SQUARE D Wireway, Square-Duct, raintight trough, 6 inch by 6 inch, 4 feet long, NEMA 3R (RDB64)
- SQUARE D Wireway, 4x4 In, Steel (LDB45KO)
- LEGRAND Flat Elbow, 90 deg., Gray, Steel, Elbows (2611)
- Square D Electrical Raceways