Shop All Electrical Raceways
Square D
Wireway 4x4 Enclosure
Mfr # RDB41
Zoro # G3308112
$66.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With/Without Knockouts No
- Finish Powder Coated
- Length 12 in
- Height 4 in
- Width 4 in
Product Information
- Brand Square D
- MFR # RDB41
- Zoro # G3308112
- UPC # 785901046783
- Country of Origin Mexico
- Category Electrical Raceways
Dimensions
Length | 12 in |
Height | 4 in |
Width | 4 in |
Length (Straight Wireway) | 12 in |
Details
Description
Straight Section Wireway, With Knockouts No, Cover Type Slip-On, NEMA Rating 3R, Material Steel, Finish Powder Coated, Length 12 in, Width 4 in, Height 4 in, Color Gray, Gauge 16 ga, Standards RoHS, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Liquidtight Conn, Ground Lug, 45 deg., 2" (3568-3)
- PANDUIT 16-14 AWG Vinyl Ring Terminal #10 Stud PK100 (PV14-10R-C)
- DAYTON Overload Relay, 0.63 to 1A, Class 10, 3P (6ECA7)
- CARLING TECHNOLOGIES Circuit Breaker, B Series 15A, 1 Pole, 277V AC, Medium Curve (BA1-BO-34-615-111-D)
- SQUARE D Wireway, 6x6 In, Steel (LDB62)
- SQUARE D Wireway, Square-Duct Wireways, 6in x 6in, 3ft length, NEMA 1 (RDB63)
- SQUARE D Wireway, 4x4 In, Steel (LDB45KO)
- SQUARE D Wireway, Square-Duct, raintight trough, 6 inch by 6 inch, 4 feet long, NEMA 3R (RDB64)
- SQUARE D Wireway, 4x4 In, Steel (LDB42KO)
- SQUARE D Wireway, 4x4 In, Steel (LDB410KO)
- LEGRAND Mounting Strap, Ivory, Steel, Straps (V704)
- Square D Raceways