CP40ATLO All Terrain Combination Padlock, All Weather, 4-Wheel, CP40ATLO
- Mfr # SQ-CP40ATLY
- Zoro # G323945191
product price:Â
$
19.99
/ea
Key Features
Color
Blue
Shackle Height
1 in
Body Finish
Zinc Die Cast
Shackle Width
5 in
Shackle Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SQ-CP40ATLY
- Zoro #
- G323945191
- UPC #
- -
- Country of Origin
- China
Dimensions
- Shackle Height
- 1 in
- Shackle Width
- 5 in
Details
- Color
- Blue
- Item
- Combination Padlock
- Body Finish
- Zinc Die Cast
- Shackle Material
- Stainless Steel
- Body Material
- Stainless Steel
- Material
- Steel
Description
Our best-selling, heavy-duty range of re-codable combination padlocks. Unique in design, these combination locks are manufactured to the highest standards for quality performance. Easy to use, they are fully re-codable and can be coded alike so that one code opens several locks. See the link for the recoding instructions below. Versatile use for toolboxes, school lockers, gates, doors, and equipment. Why Choose the Squire CP40ATLY All Weather Combination Padlock? Weatherproof Locks Built to Last: The SQUIRE Combination CP40 padlock has been constructed using only the highest quality alloy metals, making these re-codable padlocks highly resistant to corrosion, allowing them to work even in the harshest outdoor environments. Heavy Duty Body: With a rugged 1.57" (40mm) body width, the CP40 stands tall as a guardian of your valuables. Hardened Shackle: The 0.24" (6mm) diameter hard end steel shackle is your ultimate defense against any attempts at tampering. Effortless Operation: A dual compound body cover not only ensures a comfortable grip but also fortifies the padlock. The innovative push-to-open button and smooth wheel movement redefine ease of use. Versatility: From safeguarding toolboxes and school lockers to securing gates, doors, and equipment, the CP40ATLY excels in diverse scenarios, making it your reliable all-around companion.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.