Shop SQUIRE
See all product information
Create Account
CP40ATLY/2.5 Weathershield Combination Padlock
- Mfr # SQ-CP40ATLY/2.5
- Zoro # G323945221
product price:Â
$
21.99
/ea
Key Features
Shackle Height
1 in
Body Material
Stainless Steel
Shackle Material
Stainless Steel
Body Finish
Zinc Die Cast
Shackle Width
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SQ-CP40ATLY/2.5
- Zoro #
- G323945221
- UPC #
- -
- Country of Origin
- China
- Body Material
- Stainless Steel
- Shackle Material
- Stainless Steel
- Item
- Long Open-Shackled Padlock
- Body Finish
- Zinc Die Cast
- Color
- Blue
- Material
- Steel
Dimensions
- Shackle Height
- 1 in
- Shackle Width
- 4 in
Description
Introducing our best-selling, heavy-duty range of re-codable combination padlocks. Unique in design, these combination locks are manufactured to the highest standards for quality performance. Easy to use, they are fully re-codable and can be coded alike so that one code opens several locks. Versatile use for toolboxes, school lockers, gates, doors, and equipment. Why Choose the Weathershield CP40ATLY/2.5 All Weather Combination Padlock? Weatherproof and Durable: Crafted from premium metals, the padlocks are highly resistant to corrosion, ensuring unwavering performance even in the most challenging outdoor environments. Heavy Duty Body: With a rugged 1.57-inch (40mm) body width, the CP40ATLY/2.5 stands tall as a guardian of your valuables. Hardened Shackle: The 0.24" (6mm) diameter hardened steel shackle is your ultimate defense against any attempts at tampering. Effortless Operation: A dual compound body cover not only ensures a comfortable grip but also fortifies the padlock. The innovative push-to-open button and smooth wheel movement redefine ease of use. Versatility: From safeguarding toolboxes and school lockers to securing gates, doors, and equipment, the CP40ATLY/2.5 excels in diverse scenarios, making it your reliable all-around companion. Experience the unrivaled features: SQUIRE's Legacy of Assurance: With a legacy spanning over 240 years, SQUIRE is dedicated to innovation and performance. Advanced Re-codeable Mechanism: Personalize your security with the CP40ATLY/2.5's 4-wheel re-codeable combination, offering up to 10,000 possible combinations. Comfort Meets Control: The dual compound padlock body cover ensures a comfortable grip, enhancing your experience with every use. Tailored Security: Reset your combination at your convenience, and enjoy keyless access tailored to your preferences.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.