Shop SQUIRE
See all product information
Create Account
Hardened Alloy Steel Chain, G3
- Mfr # SQ-G3
- Zoro # G823945226
product price:Â
$
50.99
/ea
Key Features
Overall Width
6 in
Material
Alloy Steel
Finish
Weather Resistant
Color
Blue
Height
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SQ-G3
- Zoro #
- G823945226
- UPC #
- -
- Country of Origin
- China
- Material
- Alloy Steel
- Finish
- Weather Resistant
- Item
- Alloy Chain
- Color
- Blue
Dimensions
- Overall Width
- 6 in
- Height
- 2 in
- Length
- 19 in
Description
Squire's G3 Hardened Alloy Steel Chain is designed for high-security protection, making it an ideal choice for safeguarding bicycles. Constructed from hardened alloy steel, this chain offers excellent resistance against cutting and tampering, ensuring your valuable assets remain secure. The G3 chain features a durable 0.39-inch (10mm) link diameter, providing robust protection against potential theft. With a practical length of 36 inches (915mm), this chain is versatile enough to secure a variety of equipment in different settings. Each chain is encased in Squire's signature blue sleeve, which protects against the elements and prevents scratches on your belongings. Key Features- High-security hardened alloy steel construction. 0.39-inch (10mm) link diameter for reliable resistance to cutting and tampering. 36-inch (915mm) chain length for versatile use in securing bicycles and other equipment. Sold Secure Gold Bicycle approval for superior security. Covered with Squire's signature blue sleeve for added protection. The G3 chain is part of Squire's range of high-security chains, available in various sizes with diameters ranging from 0.31 inches to 0.87 inches (8mm to 22mm) and lengths up to 79 inches (2m). Trust Squire, the industry leader in security solutions, to protect your most valuable assets.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.