Shop SQUIRE
See all product information
Create Account
Hardened Alloy Steel Chain, G4
- Mfr # SQ-G4
- Zoro # G123945254
product price:Â
$
80.99
/ea
Key Features
Color
Blue
Material
Alloy Steel
Overall Width
6 in
Finish
Weather Resistant
Height
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SQ-G4
- Zoro #
- G123945254
- UPC #
- -
- Country of Origin
- China
- Color
- Blue
- Material
- Alloy Steel
- Item
- Alloy Chain
- Finish
- Weather Resistant
Dimensions
- Length
- 24 in
- Overall Width
- 6 in
- Height
- 2 in
Description
Squire's G4 Hardened Alloy Steel Chain is engineered for high-security protection, making it an excellent choice for safeguarding bicycles. This chain is crafted from robust hardened alloy steel, offering strong resistance against cutting and tampering. With a durable 0.39-inch (10mm) link diameter and a length of 47.2 inches (1200mm), the G4 chain provides versatile security solutions for a variety of equipment. Each chain is wrapped in Squire's signature blue sleeve, providing additional protection against the elements and preventing scratches on your valuables. Key Features- High-security hardened alloy steel construction. 0.39-inch (10mm) link diameter for enhanced resistance to cutting and tampering. 47.2-inch (1200mm) chain length for versatile use in securing bicycles and other valuable equipment. Sold Secure Gold Bicycle approval for top-tier security. Covered with Squire's signature blue sleeve for added protection. The G4 chain is part of Squire's range of high-security chains, available in various sizes with diameters ranging from 0.31 inches (8mm) to 0.87 inches (22mm) and lengths up to 78.7 inches (2m). Trust Squire, a leading name in security solutions, to protect what matters most.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.