Shop SQUIRE
See all product information
Create Account
Hardened Alloy Steel Chain, TC 14/3
- Mfr # SQ-TC14/3
- Zoro # G423945176
product price:Â
$
93.99
/ea
Key Features
Color
Blue
Material
Stainless Steel
Overall Width
2 in
Height
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SQ-TC14/3
- Zoro #
- G423945176
- UPC #
- -
- Country of Origin
- China
- Item
- Alloy Chain
- Color
- Blue
- Material
- Stainless Steel
Dimensions
- Overall Width
- 2 in
- Length
- 36 in
- Height
- 1 in
Description
Squire's TC14/3 Hardened Alloy Steel Chain is engineered for high-security protection, making it an ideal choice for securing cycles and motorcycles. Constructed from robust hardened alloy steel, this chain is designed to resist cutting and tampering, ensuring your valuable assets are safeguarded. The TC14/3 chain features a sturdy 0.55 in (14 mm) link diameter, providing substantial defense against potential attacks. With a compact length of 36 in (915 mm), this chain is perfect for securing a variety of equipment, particularly in tighter spaces. Each chain is wrapped in Squire's signature blue sleeve, which offers protection against the elements while preventing scratches on your belongings. Key Features: High-Security Construction: Made from hardened alloy steel for maximum protection. 0.55 in Link Diameter (14 mm): Offers strong resistance to cutting and tampering. 36 in Chain Length (915 mm): Compact and versatile for use in tighter spaces. Sold Secure Gold Motorcycle Approval: Ensures top-tier security. Signature Blue Sleeve: Protects the chain from environmental elements and prevents scratches. The TC14/3 chain is part of Squire's extensive range of high-security chains, available in various sizes with diameters ranging from 0.31 in to 0.87 in (8 mm to 22 mm) and lengths up to 79 in (2 m). Trust Squire, the leading name in security solutions, to keep your valuable assets safe and secure.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.