Shop SQUIRE
See all product information
Create Account
X3 Chain
- Mfr # SQ-X3
- Zoro # G823945219
product price:Â
$
23.99
/ea
Key Features
Material
Steel
Finish
Weather Resistant
Color
Steel/ Tan Covering
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SQ-X3
- Zoro #
- G823945219
- UPC #
- -
- Country of Origin
- China
- Material
- Steel
- Finish
- Weather Resistant
- Item
- Chain
- Color
- Steel/ Tan Covering
Dimensions
- Length
- 35 in
Description
Hardened Steel Chain/ Gray Sleeve. KEY FEATURES: 8mm hardened steel links. 900mm in length. Grey protective sleeve. Squire Security Rating 6/10+. X3 Chain is a reliable security solution designed to protect bicycles, gates, and other valuable items. Constructed from 8mm hardened steel square-section links, this chain offers robust resistance against cutting and tampering. Measuring 900mm in length, it provides ample flexibility for securing your belongings in various environments. The chain is encased in a durable grey sleeve, which not only protects it from weather elements but also prevents scratches on your property. With a security rating of 6, the Squire X3 Chain delivers dependable protection for everyday use.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.