Hardened Alloy Steel Chain, TC19/5
- Mfr # SQ-TC19/5
- Zoro # G423945213
product price:Â
$
266.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Overall Width
3 in
Height
1 in
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SQ-TC19/5
- Zoro #
- G423945213
- UPC #
- -
- Country of Origin
- China
- Material
- Stainless Steel
- Item
- Alloy Chain
- Color
- Blue
Dimensions
- Length
- 60 in
- Overall Width
- 3 in
- Height
- 1 in
Description
Squire's TC19/5 Hardened Alloy Steel Chain is engineered for high-security protection, making it an ideal choice for safeguarding cycles and motorcycles. Crafted from robust hardened alloy steel, this chain offers exceptional resistance against cutting and tampering, ensuring your valuable assets are well-protected. The TC19/5 chain features a substantial 0.75 in (19 mm) link diameter, providing an added layer of security. With a length of 59 in (1500 mm), this chain offers versatile use, whether securing motorcycles, cycles, or other valuable equipment. Each chain is encased in Squire's signature blue sleeve, offering protection against the elements while preventing scratches on your equipment. Key Features: High-security hardened alloy steel construction. 0.75 in (19 mm) link diameter for superior resistance to cutting and tampering. 59 in (1500 mm) chain length for versatile use. Sold Secure Gold Motorcycle approval for maximum security. Covered with Squire's signature blue sleeve for added protection. The TC19/5 chain available in various sizes, with diameters ranging from 0.31 in to 0.87 in (8 mm to 22 mm) and lengths up to 79 in (2000 mm), ensuring you can find the perfect fit for your security needs. Trust Squire, the leading name in security solutions, to protect what matters most.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.