Shop SQUIRE
See all product information
Create Account
Hardened Alloy Steel Chain, TC16/5
- Mfr # SQ-TC16/5
- Zoro # G223945253
product price:Â
$
265.99
/ea
Free Shipping & Returns
Key Features
Height
1 in
Material
Stainless Steel
Color
Blue
Overall Width
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SQ-TC16/5
- Zoro #
- G223945253
- UPC #
- -
- Country of Origin
- China
- Material
- Stainless Steel
- Item
- Alloy Chain
- Color
- Blue
Dimensions
- Length
- 61 in
- Height
- 1 in
- Overall Width
- 3 in
Description
Squire's TC16/5 Hardened Alloy Steel Chain is designed for top-tier security, making it an excellent choice for protecting cycles and motorcycles. Constructed from high-strength hardened alloy steel, this chain is built to withstand cutting and tampering attempts, ensuring the safety of your valuable assets. The TC16/5 chain features a robust 0.63 in (16 mm) link diameter, delivering formidable resistance against attacks. With a 59 in (1500 mm) length, this chain provides ample coverage for securing a wide range of equipment. Encased in Squire's signature blue sleeve, the chain is protected from the elements and prevents scratches on your belongings. Key Features: High-security hardened alloy steel construction. 0.63 in (16 mm) link diameter for enhanced resistance to cutting and tampering. 59 in (1500 mm) chain length for versatile use. Sold Secure Gold Motorcycle approval for maximum security. Encased in Squire's signature blue sleeve for added protection. The TC16/5 chain is part of a range of high-security chains available from Squire, with diameters ranging from 0.31 in to 0.87 in (8 mm to 22 mm) and lengths up to 79 in (2 m). Trust Squire, the leading name in security solutions, to keep your assets safe and secure
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.