Shop SQUIRE
See all product information
Create Account
Stronghold SS80CS KA Heavy Duty Boron Steel Closed Shackle Padlock, CEN 6, Military Grade, Keyed Alike
- Mfr # SQ-SS80CSKA
- Zoro # G823945257
product price:Â
$
312.99
/ea
Free Shipping & Returns
Key Features
Shackle Height
3 in
Shackle Width
5 in
Material
Boron Steel
Body Color
Blue/ Black
Shackle Material
Boron Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SQ-SS80CSKA
- Zoro #
- G823945257
- UPC #
- -
- Country of Origin
- United Kingdom
- Item
- Closed-Shackle Keyed Alike Padlock
- Material
- Boron Steel
- Body Color
- Blue/ Black
- Shackle Material
- Boron Steel
- Includes
- 3 Keys
- Body Material
- Stainless Steel
- Finish
- Weather Resistant
Dimensions
- Shackle Height
- 3 in
- Shackle Width
- 5 in
- Length
- 7 in
Description
Squire's SS80CS is one highest security padlocks in the world, precision made using hardened boron steel and featuring an anti-crop, anti-grinder closed shackle design, this ultra-high-security padlock ensures unbeatable high security protection for critical infrastructure, military and industrial or commercial facilities. The Stronghold SS80CS keyed alike version gives facilities and security managers an option to have the same keys opening the padlocks across the organization, further security enhanced options of restricted keys protects against the keys being duplicated without authorization. Main Benefits: Unmatched Security: The SS80CS boasts a 16mm hardened boron alloy steel shackle and an 80mm solid hardened solid steel lock body, providing maximum resistance against forced entry, drilling and tampering. Closed Shackle Design: Designed for heavy duty ultra-high-security applications, the closed shackle design offers enhanced protection against attacks, making it virtually impossible for unauthorized individuals to tamper with the lock. Keyed Alike: Allows multiple locks to be operated with the same key, configuration providing ease of use and streamlined key management
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.