Shop SQUIRE
See all product information
Create Account
Stronghold SS65S Heavy Duty Open Shackle Padlock, Boron Steel
- Mfr # SQ-SS65SKA
- Zoro # G823945189
product price:Â
$
207.99
/ea
Free Shipping & Returns
Key Features
Shackle Width
4 in
Length
6 in
Body Color
Blue/ Black
Includes
3 Keys
Finish
Weather Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SQ-SS65SKA
- Zoro #
- G823945189
- UPC #
- -
- Country of Origin
- United Kingdom
- Body Color
- Blue/ Black
- Includes
- 3 Keys
- Item
- Open-Shackled Keyed Alike Padlock
- Finish
- Weather Resistant
- Body Material
- Stainless Steel
- Shackle Material
- Boron Steel
- Material
- Boron Steel
Dimensions
- Shackle Width
- 4 in
- Length
- 6 in
- Shackle Height
- 2 in
Description
Introducing the Stronghold SS65S, a heavy-duty open shackle padlock designed for maximum security. Made from hardened boron alloy steel, this padlock is built to provide superior protection and withstand extreme conditions. Why Choose the Stronghold SS65S Heavy Duty Open Shackle Padlock? Super-Tough Design: The SS65S padlock features a robust 2.56-inch (65mm) body width, providing superior strength and durability. Boron Steel Shackle: The 0.50" (12.7mm) diameter shackle is made of boron steel, offering exceptional resistance to cutting and sawing. High Security: Approved by LPCB, Sold Secure, and Secured by Design, ensuring the highest level of security and trust. Achieved CEN 5 Approved. Durable Construction: Designed to withstand harsh conditions, this padlock offers long-lasting performance. Made in Britain: Proudly designed, engineered, and manufactured in the UK to the highest quality standards. Experience the Unrivaled Features: Heavy-duty open shackle padlock with a rugged and durable body. 12.7mm boron steel shackle for maximum security. Tested to CEN standard. Approved by LPCB, Sold Secure, and Secured by Design. CEN 5 Approved. Designed and engineered in the UK.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.