Shop SSI

Industrial Pressure Gauge, 2 1/2 in Dial, 1/4 in NPT, Bottom Location, ABS Plastic Case Material

  • Mfr # MGA-30-A-9+D15:D46V-R
  • Zoro # G212007627

product price: 
$
220.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.00%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MGA-30-A-9+D15:D46V-R
Zoro #
G212007627
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Case Depth
1.81 in
Case Diameter
0.1 in
Nominal Dial Size
2 1/2 in
Manufacturer Warranty Length
1 yr
Battery Size
9V

Details

Item
Industrial Pressure Gauge
Accuracy
+/-1.00%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Dry Air, Non-Corrosive Gas
Gauge Case Material
ABS Plastic
Series
MGA
IP/NEMA Rating
NEMA 4X
Hazardous Location Rating
No
Panel-Mountable
No
Backlit Screen
Yes
Ambient Operating Temperature Range
14 Degrees to 140 Degrees F
Includes Rubber Boot
Yes
Sensor Type
Diaphragm
Standards
REACH, RoHS
Data Update Frequency
1 sec
Includes Calibration Certificate
No
Display Units
bar, MPa, psi
Memory Features
Peak Pressure Reading
Power Source
Battery
Number of Digits
4
Low Battery Indicator
No
Pressure Range Type
Pressure
Process Connection Gender
Male
Peak Hold
Yes
Case Shape
Round
Accuracy Grade Gauge Type
Industrial
Compatible Process Media
Gas
Primary Display Range
0 to 30 psi
Pressure Gauge Type
Industrial Pressure Gauge
Line Power Voltage
9 V
Accuracy Grade
Grade 1A
Number of Display Digits
4
Sensor Material
316L Stainless Steel
Case Color
Black
Display Screen Type
LCD
Process Temperature Range
14 Degrees to 140 Degrees F
Primary Display Units
bar, MPa, psi
Display Range
0 to 30 psi
Response Time
Less Than 1 ms
Socket Material
304L Stainless Steel
Display Type
LCD
Pressure Measurement - Minimum
0 psi
Process Media Temperature - Maximum
140 Degrees F
Pressure Measuring Units
bar, MPa, psi
NEMA Enclosure Rating
4X
Pressure Measurement - Maximum
30 psi
Includes Low Battery Indicator
No Low Battery Indicator
Process Media Temperature - Minimum
14 Degrees F
Power Source - TS Only
Battery
Power Source - old
Battery

Description

Digital Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.