Shop SSI

Industrial Pressure Gauge, 3 in Dial, 1/4 in NPT, Bottom Location, ABS Plastic Case Material

  • Mfr # MG-15-A-M12-R
  • Zoro # G412007618

product price: 
$
356.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.25%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
3 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MG-15-A-M12-R
Zoro #
G412007618
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
3 in
Nominal Dial Size
3 in
Case Depth
1.73 in
Case Diameter
2.97 in
Cable Length
6.5 ft

Details

Item
Industrial Pressure Gauge
Accuracy
+/-0.25%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Commercial, Industrial
Gauge Case Material
ABS Plastic
Series
MG-MD
IP/NEMA Rating
NEMA 4X
Hazardous Location Rating
No
Panel-Mountable
No
Case Shape
Round
Includes Rubber Boot
Yes
Includes
6 ft Cable
Accuracy Grade
Grade 3A
Display Range
0 to 15 psi
Data Update Frequency
1 sec
Includes Calibration Certificate
No
Auto-Shutoff
No
Display Units
bar, MPA (kg/cm²), psi
Current Output
4 to 20 mA
Primary Display Range
0 to 15 psi
Pressure Gauge Type
Industrial Pressure Gauge
Pressure Range Type
Pressure
Process Temperature Range
14 Degrees to 140 Degrees F
Number of Display Digits
4
Power Source
8-30 VDC
Socket Material
304L Stainless Steel
Process Connection Gender
Male
Peak Hold
Yes
Sensor Type
Diaphragm
Ambient Operating Temperature Range
14 Degrees to 140 Degrees F
Loop Power
4-20 mA
Standards
CE, ISO 9001, RoHS
Response Time
Less Than 1 ms
Sensor Material
316L Stainless Steel
Memory Features
Peak Pressure Reading
Accuracy Grade Gauge Type
Process
Backlit Screen
Yes
Compatible Process Media
Gas, Liquid
Case Color
Black
Primary Display Units
bar, MPA (kg/cm²), psi
Display Screen Type
LCD
Number of Digits
4
Display Type
LCD
NEMA Enclosure Rating
4X
Pressure Measurement - Minimum
0 psi
Pressure Measurement - Maximum
15 psi
Pressure Measuring Units
bar, MPA (kg/cm²), psi
Process Media Temperature - Maximum
140 Degrees F
Process Media Temperature - Minimum
14 Degrees F
Power Source - TS Only
8-30 VDC
Power Source - old
8-30 VDC

Description

Digital Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.