Shop WINTERS
See all product information
Create Account
Low Pressure Gas Test Kit, 0 to 15 psi, 2 1/2 in Dial, 1/4 in Hose Barb Hose Barb, Bottom Location
- Mfr # PLT15
- Zoro # G7960436
product price:Â
$
73.39
/ea
Key Features
Accuracy
+/-3-2-3%
Process Connection Location
Bottom
Process Connection Size
1/4 in Hose Barb
Process Connection Type
Hose Barb
Dial Size (In.)
2 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PLT15
- Zoro #
- G7960436
- UPC #
- 628311203707
- Country of Origin
- China
Dimensions
- Process Connection Size
- 1/4 in Hose Barb
- Dial Size (In.)
- 2 1/2 in
- Nominal Dial Size
- 2 1/2 in
- Manufacturer Warranty Length
- 5 yr
- Nominal Dial Diameter
- 2 1/2 in
Description
Gas Test Gauge, 4 In, Connection Size 3/4 In NPT, Connection Location Stem Mount Lower, Accuracy (%) 1%, Case Material Steel, Display 4 In (100mm) White Aluminum With Black And Blue Markings, Display Units PSI or Hg, Resolution 1/10th PSI or 1/2 In Hg, Operating Temp. Range (F) (-4F) to 160F, Series 40 KB, Includes Hex Body And Schrader Air Valve, Manufacturers Warranty Length 1 Year, Range 6 PSI-12 In Hg
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.