Industrial Pressure Gauge, 3 in Dial, 1/4 in NPT, Bottom Location, ABS Plastic Case Material

  • Mfr # MG-5-A-M12-R
  • Zoro # G112007543
product price: 
$
356.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.25%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
3 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MG-5-A-M12-R
Zoro #
G112007543
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
3 in
Case Diameter
2.97 in
Nominal Dial Size
3 in
Case Depth
1.73 in
Cable Length
6.5 ft

Details

Item
Industrial Pressure Gauge
Accuracy
+/-0.25%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Commercial, Industrial
Gauge Case Material
ABS Plastic
Series
MG-MD
IP/NEMA Rating
NEMA 4X
Hazardous Location Rating
No
Panel-Mountable
No
Current Output
4 to 20 mA
Accuracy Grade
Grade 3A
Backlit Screen
Yes
Pressure Range Type
Pressure
Number of Display Digits
4
Process Connection Gender
Male
Sensor Material
316L Stainless Steel
Display Range
0 to 5 psi
Case Shape
Round
Case Color
Black
Process Temperature Range
14 Degrees to 140 Degrees F
Accuracy Grade Gauge Type
Process
Display Units
bar, MPA (kg/cm²), psi
Compatible Process Media
Gas, Liquid
Power Source
8-30 VDC
Includes
6 ft Cable
Includes Calibration Certificate
No
Auto-Shutoff
No
Peak Hold
Yes
Sensor Type
Diaphragm
Standards
CE, ISO 9001, RoHS
Number of Digits
4
Loop Power
4-20 mA
Response Time
Less Than 1 ms
Data Update Frequency
1 sec
Includes Rubber Boot
Yes
Socket Material
304L Stainless Steel
Ambient Operating Temperature Range
14 Degrees to 140 Degrees F
Primary Display Range
0 to 5 psi
Pressure Gauge Type
Industrial Pressure Gauge
Display Screen Type
LCD
Memory Features
Peak Pressure Reading
Primary Display Units
bar, MPA (kg/cm²), psi
Display Type
LCD
NEMA Enclosure Rating
4X
Pressure Measuring Units
bar, MPA (kg/cm²), psi
Process Media Temperature - Minimum
14 Degrees F
Process Media Temperature - Maximum
140 Degrees F
Pressure Measurement - Maximum
5 psi
Pressure Measurement - Minimum
0 psi
Power Source - TS Only
8-30 VDC
Power Source - old
8-30 VDC

Description

Digital Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.