Zoro Homepage

Ballast Dsconnct, 18AWG, 2 Ports, 1.28", PK2

  • Mfr # LD2

  • Zoro # G2178267


product price: $5.19
/pk 2, $2.60/ea

Key Features

Wire Size
18 AWG
Material
Polycarbonate
Color
Orange
Insulation Color
Orange
Connection Type
Twist On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LD2
Zoro #
G2178267
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Wire Size
18 AWG
Overall Length
1.28 in

Details

Item
Ballast Disconnect
Material
Polycarbonate
Color
Orange
Insulation Color
Orange
Connection Type
Twist On
Insulation Type
Polycarbonate
Number of Ports
2
Max. Temp.
221 Degrees F
Max. Voltage
600 V
Male/Female
2 Male/2 Female
Features
6 in Wire Leads
Connection Material
Tin-Plated Brass
Standards
CEC Part I Rule 30-308(4), CSA, NEC 410.73 (G), UL
Application
New Installation, Retrofit
Special Features
Finger-Safe Line Side Prevents Installer From Touching Hot Contacts, Fits Through 1/2 in Knockout, Fool-Proof Design
For Conductor Material
Copper
Number of Pieces
20
Contact Material
Tin-Plated Brass
Includes
(1) Installation Instructions, (2) Female Load Half, (2) Male Line Half
Contact Type
Plug to Socket, Socket to Plug
Housing Material
Polycarbonate
Compatible with Series
LD2
Maximum Voltage
600 V
Insulation Material
Polycarbonate
Maximum Current
4 A
UL 94 Flammability Rating
V-2
Maximum Operating Temperature
105 Degrees F
Gender
2 Male/2 Female
Product Name
electrical con, splice, disconnect"
Product Type
Disconnects
Special Functions
Oversized electrical contacts improve conductivity and reduce temperature rise. Integral wire leads ease installation. Fool-proof design enables mating halves to be installed in only one way. Finger-safe line side prevents installer from touching hot contacts. Rounded compact design small enough to be used in compact applications - fits through 1/2 knockout."
Standard
UL E307134
Nominal voltage
150 V

Description

Ballast Disconnects, Color Orange, Connection Type Push-In, Contact Type Plug to Socket, Socket to Plug, For Ballast Side Solid Wire Size - Minimum 18 AWG, For Ballast Side Solid Wire Size - Maximum 18 AWG, Number of Ports - Ballast Side 2, For Line Side Solid Wire Size - Minimum 18 AWG, For Line Side Solid Wire Size - Maximum 18 AWG, Number of Ports - Line Side 2, For Conductor Material Copper, Gender 2 Male/2 Female, Housing Material Polycarbonate, Insulation Material Polycarbonate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.