Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Female Disconnect, Yellow, 12to10AWG, PK50

  • Mfr # RC10-250F

  • Zoro # G1977963


product price: $51.95
/pk 50, $1.04/ea

Key Features

Insulation
Partial
Material
Brass
Insulation Color
Yellow
Color
Yellow
Insulation Type
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RC10-250F
Zoro #
G1977963
UPC #
-
Country of Origin
United States

Dimensions

Tab Size
0.032 in x 0.250 in
Overall Length
1.04 in
Barrel Inside Dia.
0.133 in
Maximum Wire Size
10 AWG
Tab Thickness
0.032 in
Barrel Inside Diameter
0.133 in
Tab Width
0.25 in
Barrel Size
Long
Minimum Wire Size
12 AWG
Stock Thickness
0.04

Details

Item
Female Disconnect
Insulation
Partial
Material
Brass
Insulation Color
Yellow
Color
Yellow
Insulation Type
Nylon
Connection Type
Crimp
Wire Range
12 to 10 AWG
Seam
Brazed
Max. Voltage
600 V
Max. Temp.
221 Degrees F
Connection Material
Tin-Plated Copper
Standards
UL E66716
Features
Unique construction of the female disconnect offers long-term dependability.; Brazed seam serrated barrel provides maximum tensile strength.; Application Tools: WT145C, WT2000, WT112M, ERG4001; Alternate Package Qty: RC250
Special Features
Brazed Seam Serrated Barrel Provides Maximum Tensile Strength, Unique Construction of the Female Disconnect offers Long-Term Dependability
Seam Style
Brazed
Contact Finish
Tin
Maximum Voltage
600 V
Insulation Material
Nylon
Insulation Coverage
Partial Coverage
Barrel Style
Funnel Entry
UL 94 Flammability Rating
Not Rated
Terminal Type
Socket
Maximum Operating Temperature
221 Degrees F
RoHS Compliant
No
Contact Material
Copper
Termination Style
Crimp
Terminal Series
RC
Flammability Rating
UL 94 V-2
Recommended Tool
ERG4001
Maximum Insulation (inches)
0.215
Finish
Electro Tin-Plated
Voltage Rating
600V
Application Tools
WT145C, WT2000, WT112M, ERG4001, ERG4003
Temperature Rating
105°C
B (inches)
0.29
A (inches)
1.1
Disconnect Type
Female - 250 Series
Type
Nylon Insulated Female Disconnect
Material insulation
PA
AWG-range
12-10

Description

Female Disconnect, Contact Finish Tin, Contact Material Copper, Insulation Color Yellow, Insulation Coverage Partial Coverage, Insulation Material Nylon, Maximum Operating Temperature 221 Degrees F, Minimum Wire Size 12 AWG, Maximum Wire Size 10 AWG, Maximum Voltage 600 V, Tab Thickness 0.032 in, Tab Width 0.25 in, Terminal Type Socket, Termination Style Crimp, UL 94 Flammability Rating Not Rated, RoHS Compliant No, Seam Style Brazed, Standards UL E66716, Barrel Inside Diameter 0.133 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.