
1/4 Inches Drive Sockets 1/4 Inches, Hex
Mfr # 01540016
Zoro # G103854453
product price:Â $76.35
/ea
Free Shipping & Returns
Key Features
Drive Size
1/4 Inches
Finish
Chrome plated
Output Type
Hex
Height
0.51 inches
Material
High performance steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
01540016
Zoro #
G103854453
UPC #
-
Country of Origin
Germany
Dimensions
Drive Size
1/4 Inches
Overall Length
1.22 inches
Socket Size
1/4 Inches
Height
0.51 inches
Width
0.51 inches
Details
Item
Sockets
Finish
Chrome plated
Output Type
Hex
Material
High performance steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.