Double ended flexi-joint Wrench FLEXI Size 16 x 17 mm L.247 mm

  • Mfr # 43011617

  • Zoro # G203856463


product price:  $88.59
/ea
Free Shipping & Returns

Key Features

Material
Chrome Alloy Steel
Finish
Chrome plated
Overall Length
247 mm
Head Size
16 x 17 mm
Width
24 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
43011617
Zoro #
G203856463
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
247 mm
Head Size
16 x 17 mm
Width
24 mm
Height
24 mm

Details

Item
Open Ended Wrenches
Material
Chrome Alloy Steel
Finish
Chrome plated
Type
Spanner

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.