INSERT TOOLS
- Mfr # 58218034
- Zoro # G023785714
product price:Â
$
414.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Drive Size
34 mm
Measurement Type
Metric
Box End Type
Open End
Head Offset Angle
0 Degrees
Interchangeable Head Type
Open End
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 58218034
- Zoro #
- G023785714
- UPC #
- 4018754132287
- Country of Origin
- Germany
- Item
- INSERT TOOLS
- Measurement Type
- Metric
- Box End Type
- Open End
- Head Offset Angle
- 0 Degrees
- Interchangeable Head Type
- Open End
- Finish
- Chromium Over Nickel
- Material
- Steel
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Drive Size
- 34 mm
- Overall Length
- 15 mm
- Size
- 34 mm
- Wire Rope Length
- 15 mm
- Length
- 15 mm
- Bottle Size
- 34 mm
- Size - Alpha
- 34 mm
- Container Size
- 34 mm
Description
INSERT TOOLS, Drive Size 34 mm, Size 34 mm, Overall Length 15 mm, Maximum Torque Not Applicable, 0 Degrees , Open End, Steel, Chromium Over Nickel, Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.