Shop STAHLWILLE
See all product information
Create Account
INSERT TOOLS
- Mfr # 58294018
- Zoro # G323785568
product price:Â
$
99.99
/ea
Key Features
Box End Type
Torx
Material
Steel
Measurement Type
Metric
Number of Points
6
Drive Size
18 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 58294018
- Zoro #
- G323785568
- UPC #
- 4018754096848
- Country of Origin
- Germany
Dimensions
- Drive Size
- 18 mm
- Overall Length
- 11 mm
- Wire Rope Length
- 11 mm
- Length
- 11 mm
Details
- Item
- INSERT TOOLS
- Box End Type
- Torx
- Material
- Steel
- Measurement Type
- Metric
- Number of Points
- 6
- Head Offset Angle
- 0 Degrees
- Finish
- Chromium Over Nickel
- Interchangeable Head Type
- Insert Adapter
- Shell Material
- Steel
Description
INSERT TOOLS, Drive Size 18 mm, Size Not Applicable, Overall Length 11 mm, Maximum Torque Not Applicable, 0 Degrees , Insert Adapter, Steel, Chromium Over Nickel, Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.