INSERT TOOLS
- Mfr # 58221055
- Zoro # G723785564
product price:Â
$
270.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Length
21 mm
Interchangeable Head Type
Ring Shell Tool
Size
55 mm
Number of Points
12
Box End Type
Ring
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 58221055
- Zoro #
- G723785564
- UPC #
- 4018754238842
- Country of Origin
- Germany
Dimensions
- Overall Length
- 21 mm
- Size
- 55 mm
- Drive Size
- 55 mm
- Wire Rope Length
- 21 mm
- Length
- 21 mm
- Bottle Size
- 55 mm
- Size - Alpha
- 55 mm
Details
- Item
- INSERT TOOLS
- Interchangeable Head Type
- Ring Shell Tool
- Number of Points
- 12
- Box End Type
- Ring
- Finish
- Chromium Over Nickel
- Head Offset Angle
- 0 Degrees
- Material
- Steel
- Measurement Type
- Metric
- Shell Material
- Steel
Description
INSERT TOOLS, Drive Size 55 mm, Size 55 mm, Overall Length 21 mm, Maximum Torque Not Applicable, 0 Degrees , Ring Shell Tool, Steel, Chromium Over Nickel, Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.