Shop STAHLWILLE
See all product information
Create Account
INSERT TOOLS
- Mfr # 58294024
- Zoro # G123785447
product price:Â
$
112.99
/ea
Free Shipping & Returns
Key Features
Head Offset Angle
0 Degrees
Interchangeable Head Type
Insert Adapter
Measurement Type
Metric
Box End Type
Torx
Overall Length
13 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 58294024
- Zoro #
- G123785447
- UPC #
- 4018754096862
- Country of Origin
- Germany
- Item
- INSERT TOOLS
- Head Offset Angle
- 0 Degrees
- Interchangeable Head Type
- Insert Adapter
- Measurement Type
- Metric
- Box End Type
- Torx
- Number of Points
- 6
- Material
- Steel
- Finish
- Chromium Over Nickel
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Overall Length
- 13 mm
- Drive Size
- 24 mm
- Wire Rope Length
- 13 mm
- Length
- 13 mm
Description
INSERT TOOLS, Drive Size 24 mm, Size Not Applicable, Overall Length 13 mm, Maximum Torque Not Applicable, 0 Degrees , Insert Adapter, Steel, Chromium Over Nickel, Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.