INSERT TOOLS
- Mfr # 58228060
- Zoro # G523785344
product price:Â
$
447.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Drive Size
60 mm
Interchangeable Head Type
Ring Shell Tool
Measurement Type
Metric
Overall Length
22 mm
Finish
Chromium Over Nickel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 58228060
- Zoro #
- G523785344
- UPC #
- 4018754109593
- Country of Origin
- Germany
Dimensions
- Drive Size
- 60 mm
- Overall Length
- 22 mm
- Size
- 60 mm
- Wire Rope Length
- 22 mm
- Length
- 22 mm
- Bottle Size
- 60 mm
- Size - Alpha
- 60 mm
Details
- Item
- INSERT TOOLS
- Interchangeable Head Type
- Ring Shell Tool
- Measurement Type
- Metric
- Finish
- Chromium Over Nickel
- Number of Points
- 12
- Box End Type
- Ring
- Head Offset Angle
- 0 Degrees
- Material
- Steel
- Shell Material
- Steel
Description
INSERT TOOLS, Drive Size 60 mm, Size 60 mm, Overall Length 22 mm, Maximum Torque Not Applicable, 0 Degrees , Ring Shell Tool, Steel, Chromium Over Nickel, Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.