INSERT TOOLS
- Mfr # 58294014
- Zoro # G323785902
product price:Â
$
99.99
/ea
Key Features
Number of Points
6
Head Offset Angle
0 Degrees
Drive Size
14 mm
Box End Type
Torx
Interchangeable Head Type
Insert Adapter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 58294014
- Zoro #
- G323785902
- UPC #
- 4018754096831
- Country of Origin
- Germany
Dimensions
- Drive Size
- 14 mm
- Overall Length
- 11 mm
- Wire Rope Length
- 11 mm
- Length
- 11 mm
Details
- Item
- INSERT TOOLS
- Number of Points
- 6
- Head Offset Angle
- 0 Degrees
- Box End Type
- Torx
- Interchangeable Head Type
- Insert Adapter
- Finish
- Chromium Over Nickel
- Material
- Steel
- Measurement Type
- Metric
- Shell Material
- Steel
Description
INSERT TOOLS, Drive Size 14 mm, Size Not Applicable, Overall Length 11 mm, Maximum Torque Not Applicable, 0 Degrees , Insert Adapter, Steel, Chromium Over Nickel, Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.