INSERT TOOLS
- Mfr # 58628050
- Zoro # G223785538
product price:Â
$
441.99
/ea
Free Shipping & Returns
Key Features
Measurement Type
Metric
Compatible Mfg. Model Number
A320/A321
Box End Type
Ring
Size
1 1/16 in
Finish
Chromium Over Nickel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 58628050
- Zoro #
- G223785538
- UPC #
- 4018754121380
- Country of Origin
- Germany
Dimensions
- Size
- 1 1/16 in
- Drive Size
- 1 1/16 in
- Overall Length
- 14 mm
- Wire Rope Length
- 14 mm
- Length
- 14 mm
- Bottle Size
- 1 1/16 in
- Size - Alpha
- 1 1/16 in
Details
- Item
- INSERT TOOLS
- Measurement Type
- Metric
- Compatible Mfg. Model Number
- A320/A321
- Box End Type
- Ring
- Finish
- Chromium Over Nickel
- Interchangeable Head Type
- Ring Shell Tool
- Head Offset Angle
- 0 Degrees
- Material
- Steel
- Number of Points
- 12
- Shell Material
- Steel
Description
INSERT TOOLS, Drive Size 1 1/16 in, Size 1 1/16 in, Overall Length 14 mm, Maximum Torque Not Applicable, 0 Degrees , Ring Shell Tool, Steel, Chromium Over Nickel, Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.