Shop STAHLWILLE
See all product information
Create Account
TORQUE SCREWDRIVER
- Mfr # 51040015
- Zoro # G023785769
product price:Â
$
614.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
ESD Safety
Not ESD Safe
Torque - Maximum
150 cN-m
Torque Measurement Type
Centinewton-Meter, Inch-Pound
Rotation
Clockwise, Counterclockwise
Series
TORSIOMETER 760
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 51040015
- Zoro #
- G023785769
- UPC #
- 4018754118915
- Country of Origin
- Germany
Dimensions
- Overall Length
- 185 mm
- Tip Size
- #1, #2, #3, 0.6 x 3.5 mm to 1.6 x 8 mm, 3 to 8 mm, T10 to T40
- Drive Size
- 1/4 in
- Wire Rope Length
- 185 mm
- Length
- 185 mm
Details
- Item
- Torque Screwdriver
- ESD Safety
- Not ESD Safe
- Torque - Maximum
- 150 cN-m
- Torque Measurement Type
- Centinewton-Meter, Inch-Pound
- Rotation
- Clockwise, Counterclockwise
- Series
- TORSIOMETER 760
- Includes Insulation
- Not Insulated
- Standards
- DIN 3126 / ISO1173, DIN EN ISO 6789-2:2017
- Includes Calibration Certification
- Calibration Certificate Included
- Primary Scale Increments
- 10 cN-m
- Handle Shape
- T-Handle
- Torque - Minimum
- 30 cN-m
- Extended Data Testing
- DIN EN ISO
- Measurement Type
- SAE
- Replaceable Bit Capable
- Replaceable Bit
- Tip Style
- Hex, Supadriv(R), Recessed, Slotted, Torx
- Torque Limiting Mechanism
- Drag Pointer
Description
Torque Screwdriver, Tip Size #1, #2, #3, 0.6 x 3.5 mm to 1.6 x 8 mm, 3 to 8 mm, T10 to T40, Hex, Supadriv(R), Recessed, Slotted, Torx, 10 cN-m, Clockwise, Counterclockwise, Drag Pointer, Centinewton-Meter, Inch-Pound, Drive Size 1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.