Shop STAHLWILLE
See all product information
Create Account
TORQUE SCREWDRIVER
- Mfr # 96510730
- Zoro # G423785703
product price:Â
$
2,832.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Torque Measurement Type
Centinewton-Meter, Foot-Pound, Inch-Ounce, Inch-Pound, Newton-Meter
Extended Data Testing
DIN EN ISO
Tip Size
1/4 in
Measurement Type
SAE
Rotation
Clockwise, Counterclockwise
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 96510730
- Zoro #
- G423785703
- UPC #
- 4018754299409
- Country of Origin
- Germany
- Item
- Torque Screwdriver
- Torque Measurement Type
- Centinewton-Meter, Foot-Pound, Inch-Ounce, Inch-Pound, Newton-Meter
- Extended Data Testing
- DIN EN ISO
- Measurement Type
- SAE
- Rotation
- Clockwise, Counterclockwise
- Tip Style
- Square
- Torque - Minimum
- 0.2 ft-lb, 0.3 N-m, 2.6 in-lb, 30 cN-m, 42 in-oz
- Standards
- CE, DIN 3126/ISO1173, DIN EN ISO 6789-2:2017
- Handle Shape
- Straight, T-Handle
- Torque Limiting Mechanism
- Click-Type, Mechanical Clutch
- Includes
- Bit Holder, SensoMaster Software, Supplied with Lithium Battery 3.6V, T-Handle (Size 10), USB Cable
- Grip Style
- Ergonomic, Non-Slip
- Torque - Maximum
- 2.3 ft-lb, 3 N-m, 26.6 in-lb, 300 cN-m, 425 in-oz
- Includes Calibration Certification
- Calibration Certificate Included
- ESD Safety
- Not ESD Safe
- Series
- TORSIOTRONIC
- Includes Insulation
- Not Insulated
- Replaceable Bit Capable
- Fixed Bit
- Primary Scale Increments
- 0.01 ft-lb, 0.1 in-lb
Description
Torque Screwdriver, Tip Size 1/4 in, Square, 0.01 ft-lb, 0.1 in-lb, Clockwise, Counterclockwise, Click-Type, Mechanical Clutch, Centinewton-Meter, Foot-Pound, Inch-Ounce, Inch-Pound, Newton-Meter, Drive Size 1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.