Shop STAHLWILLE
See all product information
Create Account
TORQUE SCREWDRIVER
- Mfr # 51060030
- Zoro # G823785754
product price:Â
$
788.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Measurement Type
SAE
Overall Length
160 mm
Torque - Minimum
40 cN-m
Includes Calibration Certification
Calibration Certificate Included
Series
TORSIOMAX 775
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 51060030
- Zoro #
- G823785754
- UPC #
- 4018754150946
- Country of Origin
- Japan
- Item
- Torque Screwdriver
- Measurement Type
- SAE
- Torque - Minimum
- 40 cN-m
- Includes Calibration Certification
- Calibration Certificate Included
- Series
- TORSIOMAX 775
- Tip Style
- Hex, Phillips, Pozidriv, Slotted, Torx
- Primary Scale Increments
- 1 cN-m
- Handle Shape
- Straight
- ESD Safety
- Not ESD Safe
- Torque Measurement Type
- Centinewton-Meter, Inch-Pound
- Includes Insulation
- Not Insulated
- Torque Limiting Mechanism
- Click-Type, Mechanical Clutch
- Extended Data Testing
- DIN EN ISO
- Torque - Maximum
- 300 cN-m
- Rotation
- Clockwise, Counterclockwise
- Replaceable Bit Capable
- Replaceable Bit
- Standards
- DIN 3126 / ISO1173, DIN EN ISO 6789-2:2017
Description
Torque Screwdriver, Tip Size #1, #2, #3, 0.6 x 3.5 mm to 1.6 x 8 mm, 3 to 8 mm, T10 to T40, Hex, Phillips, Pozidriv, Slotted, Torx, 1 cN-m, Clockwise, Counterclockwise, Click-Type, Mechanical Clutch, Centinewton-Meter, Inch-Pound, Drive Size 1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.