Shop STAHLWILLE
See all product information
Create Account
TORQUE SCREWDRIVER
- Mfr # 51040060
- Zoro # G923785517
product price:Â
$
614.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Torque - Maximum
600 cN-m
Standards
DIN 3126 / ISO1173, DIN EN ISO 6789-2:2017
Primary Scale Increments
10 cN-m
Torque - Minimum
120 cN-m
Handle Shape
T-Handle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 51040060
- Zoro #
- G923785517
- UPC #
- 4018754118939
- Country of Origin
- Germany
- Item
- Torque Screwdriver
- Torque - Maximum
- 600 cN-m
- Standards
- DIN 3126 / ISO1173, DIN EN ISO 6789-2:2017
- Primary Scale Increments
- 10 cN-m
- Torque - Minimum
- 120 cN-m
- Handle Shape
- T-Handle
- Measurement Type
- SAE
- Replaceable Bit Capable
- Replaceable Bit
- Includes Insulation
- Not Insulated
- Includes Calibration Certification
- Calibration Certificate Included
- Extended Data Testing
- DIN EN ISO
- ESD Safety
- Not ESD Safe
- Torque Measurement Type
- Centinewton-Meter, Inch-Pound
- Torque Limiting Mechanism
- Drag Pointer
- Tip Style
- Hex, Supadriv(R), Recessed, Slotted, Torx
- Rotation
- Clockwise, Counterclockwise
- Series
- TORSIOMETER 760
Description
Torque Screwdriver, Tip Size #1, #2, #3, 0.6 x 3.5 mm to 1.6 x 8 mm, 3 to 8 mm, T10 to T40, Hex, Supadriv(R), Recessed, Slotted, Torx, 10 cN-m, Clockwise, Counterclockwise, Drag Pointer, Centinewton-Meter, Inch-Pound, Drive Size 1/4 in