Shop STAHLWILLE
See all product information
Create Account
TORQUE SCREWDRIVER
- Mfr # 96510700
- Zoro # G123785904
product price:Â
$
2,963.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Extended Data Testing
DIN EN ISO
Includes Calibration Certification
Calibration Certificate Included
Standards
CE, DIN 3126/ISO1173, DIN EN ISO 6789-2:2017
Handle Shape
Straight, T-Handle
Torque - Maximum
7.3 ft-lb, 10 N-m, 88.5 in-lb, 1,000 cN-m, 1,417 in-oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 96510700
- Zoro #
- G123785904
- UPC #
- 4018754299386
- Country of Origin
- Germany
- Item
- Torque Screwdriver
- Extended Data Testing
- DIN EN ISO
- Includes Calibration Certification
- Calibration Certificate Included
- Standards
- CE, DIN 3126/ISO1173, DIN EN ISO 6789-2:2017
- Handle Shape
- Straight, T-Handle
- Torque - Maximum
- 7.3 ft-lb, 10 N-m, 88.5 in-lb, 1,000 cN-m, 1,417 in-oz
- Torque - Minimum
- 0.7 ft-lb, 1 N-m, 8.8 in-lb, 100 cN-m, 141 in-oz
- Includes Insulation
- Not Insulated
- Rotation
- Clockwise, Counterclockwise
- Primary Scale Increments
- 0.01 ft-lb, 0.1 in-lb
- Torque Measurement Type
- Centinewton-Meter, Foot-Pound, Inch-Ounce, Inch-Pound, Newton-Meter
- Tip Style
- Square
- Grip Style
- Ergonomic, Non-Slip
- Includes
- Bit Holder, SensoMaster Software, Supplied with Lithium Battery 3.6V, T-Handle (Size 10), USB Cable
- Torque Limiting Mechanism
- Click-Type, Mechanical Clutch
- Measurement Type
- SAE
- Series
- TORSIOTRONIC
- Replaceable Bit Capable
- Fixed Bit
- ESD Safety
- Not ESD Safe
Description
Torque Screwdriver, Tip Size 1/4 in, Square, 0.01 ft-lb, 0.1 in-lb, Clockwise, Counterclockwise, Click-Type, Mechanical Clutch, Centinewton-Meter, Foot-Pound, Inch-Ounce, Inch-Pound, Newton-Meter, Drive Size 1/4 in