Shop STAHLWILLE
See all product information
Create Account
TORQUE SCREWDRIVER
- Mfr # 51040030
- Zoro # G123785850
product price:Â
$
591.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Includes Insulation
Not Insulated
Extended Data Testing
DIN EN ISO
Standards
DIN 3126 / ISO1173, DIN EN ISO 6789-2:2017
Torque Limiting Mechanism
Drag Pointer
Torque - Maximum
300 cN-m
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 51040030
- Zoro #
- G123785850
- UPC #
- 4018754118922
- Country of Origin
- Germany
Dimensions
- Tip Size
- #1, #2, #3, 0.6 x 3.5 mm to 1.6 x 8 mm, 3 to 8 mm, T10 to T40
- Overall Length
- 185 mm
- Drive Size
- 1/4 in
- Wire Rope Length
- 185 mm
- Length
- 185 mm
Details
- Item
- Torque Screwdriver
- Includes Insulation
- Not Insulated
- Extended Data Testing
- DIN EN ISO
- Standards
- DIN 3126 / ISO1173, DIN EN ISO 6789-2:2017
- Torque Limiting Mechanism
- Drag Pointer
- Torque - Maximum
- 300 cN-m
- ESD Safety
- Not ESD Safe
- Rotation
- Clockwise, Counterclockwise
- Replaceable Bit Capable
- Replaceable Bit
- Tip Style
- Hex, Supadriv(R), Recessed, Slotted, Torx
- Includes Calibration Certification
- Calibration Certificate Included
- Primary Scale Increments
- 10 cN-m
- Torque Measurement Type
- Centinewton-Meter, Inch-Pound
- Series
- TORSIOMETER 760
- Torque - Minimum
- 60 cN-m
- Measurement Type
- SAE
- Handle Shape
- T-Handle
Description
Torque Screwdriver, Tip Size #1, #2, #3, 0.6 x 3.5 mm to 1.6 x 8 mm, 3 to 8 mm, T10 to T40, Hex, Supadriv(R), Recessed, Slotted, Torx, 10 cN-m, Clockwise, Counterclockwise, Drag Pointer, Centinewton-Meter, Inch-Pound, Drive Size 1/4 in