Shop STAHLWILLE
See all product information
Create Account
TORQUE SCREWDRIVER
- Mfr # 51060012
- Zoro # G823785280
product price:Â
$
709.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Torque - Maximum
120 cN-m
Handle Shape
Straight
Series
TORSIOMAX 775
Replaceable Bit Capable
Replaceable Bit
Includes Calibration Certification
Calibration Certificate Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 51060012
- Zoro #
- G823785280
- UPC #
- 4018754141630
- Country of Origin
- Japan
- Item
- Torque Screwdriver
- Torque - Maximum
- 120 cN-m
- Handle Shape
- Straight
- Series
- TORSIOMAX 775
- Replaceable Bit Capable
- Replaceable Bit
- Includes Calibration Certification
- Calibration Certificate Included
- ESD Safety
- Not ESD Safe
- Measurement Type
- SAE
- Primary Scale Increments
- 1 cN-m
- Extended Data Testing
- DIN EN ISO
- Torque - Minimum
- 20 cN-m
- Tip Style
- Hex, Phillips, Pozidriv, Slotted, Torx
- Standards
- DIN 3126 / ISO1173, DIN EN ISO 6789-2:2017
- Torque Limiting Mechanism
- Click-Type, Mechanical Clutch
- Torque Measurement Type
- Centinewton-Meter, Inch-Pound
- Includes Insulation
- Not Insulated
- Rotation
- Clockwise, Counterclockwise
Description
Torque Screwdriver, Tip Size #1, #2, #3, 0.6 x 3.5 mm to 1.6 x 8 mm, 3 to 8 mm, T10 to T40, Hex, Phillips, Pozidriv, Slotted, Torx, 1 cN-m, Clockwise, Counterclockwise, Click-Type, Mechanical Clutch, Centinewton-Meter, Inch-Pound, Drive Size 1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.