Shop STAHLWILLE
See all product information
Create Account
TORQUE WRENCH
- Mfr # 96501010
- Zoro # G423785710
product price:Â
$
3,493.99
/ea
Free Shipping & Returns
Key Features
Visual/Audible Indicators
Audible/Visual Tone, OLED Display and Side Signal Lights
Rotation
Clockwise
Includes
(3) Certificates, (4) AAA/LR03 1.5 V Micro-Batteries, Plastic Box, Ratchet, SensoMaster 4 Software, USB Cable
Standards
DIN EN ISO 6789-2:2017, VDI/VDE 2648-2
Measurement Type
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 96501010
- Zoro #
- G423785710
- UPC #
- 4018754212750
- Country of Origin
- Germany
- Item
- TORQUE WRENCH
- Visual/Audible Indicators
- Audible/Visual Tone, OLED Display and Side Signal Lights
- Rotation
- Clockwise
- Includes
- (3) Certificates, (4) AAA/LR03 1.5 V Micro-Batteries, Plastic Box, Ratchet, SensoMaster 4 Software, USB Cable
- Standards
- DIN EN ISO 6789-2:2017, VDI/VDE 2648-2
- Measurement Type
- Metric
- Handle Type
- Ergonomic
- Torque Range (in.-lbs.)
- 90 to 900 in-lb
- Power Source
- Battery
- Ratcheting
- Yes
- Torque Range (Ft.-Lb.)
- 7.4 to 75 ft-lb
- Torque Adjustability
- Adjustable
- Weight
- 1,232 g
- Extended Data Testing
- No
- Head Type
- Standard
- Torque Range (Nm)
- 10 to 100 N-m
- Power Source - TS Only
- Battery
- Power Source - old
- Battery
Dimensions
- Drive Size
- 1/2 in
- Overall Width
- 80 mm
- Overall Length
- 500 mm
- Wire Rope Length
- 500 mm
- Length
- 500 mm
Description
TORQUE WRENCH, Drive Size 1/2 in, Audible/Visual Tone, OLED Display and Side Signal Lights, Ratcheting Yes, Overall Length 500 mm, Extended Data Testing No, Standard, 10 to 100 N-m, 7.4 to 75 ft-lb, 90 to 900 in-lb, Battery, Includes (3) Certificates, (4) AAA/LR03 1.5 V Micro-Batteries, Plastic Box, Ratchet, SensoMaster 4 Software, USB Cable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.