Shop STAHLWILLE
See all product information
Create Account
TORQUE WRENCH
- Mfr # 96501065
- Zoro # G523785733
product price:Â
$
4,793.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Torque Adjustability
Adjustable
Rotation
Clockwise
Power Source
Battery
Torque Range (Ft.-Lb.)
48 to 480 ft-lb
Measurement Type
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 96501065
- Zoro #
- G523785733
- UPC #
- 4018754212781
- Country of Origin
- Germany
Dimensions
- Drive Size
- 3/4 in
- Overall Width
- 125 mm
- Overall Length
- 980 mm
- Wire Rope Length
- 980 mm
- Length
- 980 mm
Details
- Item
- TORQUE WRENCH
- Torque Adjustability
- Adjustable
- Rotation
- Clockwise
- Power Source
- Battery
- Torque Range (Ft.-Lb.)
- 48 to 480 ft-lb
- Measurement Type
- Metric
- Torque Range (Nm)
- 65 to 650 N-m
- Torque Range (in.-lbs.)
- 580 to 5800 in-lb
- Visual/Audible Indicators
- Audible/Visual Tone, OLED Display and Side Signal Lights
- Extended Data Testing
- No
- Ratcheting
- Yes
- Standards
- DIN EN ISO 6789-2:2017, VDI/VDE 2648-2
- Includes
- (3) Certificates, (4) AAA/LR03 1.5 V Micro-Batteries, Plastic Box, Ratchet, SensoMaster 4 Software, USB Cable
- Head Type
- Standard
- Handle Type
- Ergonomic
- Weight
- 5,137 g
- Power Source - TS Only
- Battery
- Power Source - old
- Battery
Description
TORQUE WRENCH, Drive Size 3/4 in, Audible/Visual Tone, OLED Display and Side Signal Lights, Ratcheting Yes, Overall Length 980 mm, Extended Data Testing No, Standard, 48 to 480 ft-lb, 580 to 5800 in-lb, 65 to 650 N-m, Battery, Includes (3) Certificates, (4) AAA/LR03 1.5 V Micro-Batteries, Plastic Box, Ratchet, SensoMaster 4 Software, USB Cable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.