Shop STANDARD LOCKNUT
See all product information
Create Account
Bearing Lock Nut, Steel
Mfr # AN17
Zoro # G922964678
product price:Â
$
23.59
/ea
Key Features
Bearing Face Maximum TIR
0.004 in
Locating Slot Width
0.36 in
Compatible Lock Washer
W17
Nut Outside Diameter
4 13/32 in
Bore Thread Size
3.340"-12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AN17
- Zoro #
- G922964678
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Locating Slot Width
- 0.36 in
- Nut Outside Diameter
- 4 13/32 in
- Bore Thread Size
- 3.340"-12
- Bore Diameter
- 3.34 in
- Screw Thread Size
- 3.34"-12
- Nut Width
- 5/8 in
- Face Diameter
- 4 1/32 in
Details
- Bearing Face Maximum TIR
- 0.004 in
- Item
- Bearing Lock Nut
- Compatible Lock Washer
- W17
- Nut Material Grade
- AISI 1000/1200
- Nut Material
- Carbon Steel
- Nut Material Finish
- Plain
- System of Measurement
- Inch
- For Use On
- Cams, Clutches, Gears, Pulleys, Sprockets
- Bore Type
- Threaded Bore
- Standards
- ABEC, ABMA, ANSI Class 3, SAE
- Chamfer Angle
- 50 Degrees
- Industry Number
- AN17
Description
Bearing Lock Nut, Industry Standard Size AN17, Bore Thread Size 3.340 In.-12, Nut Outside Diameter 4 13/32 in, Face Diameter 4 1/32 in, Nut Width 5/8 in, Bearing Face Maximum TIR 0.004 in, Nut Material Carbon Steel, Nut Material Grade AISI 1000/1200, System of Measurement Inch, Nut Material Finish Plain, Chamfer Angle 50 Degrees , Compatible Lock Washer W17, For Use On Cams, Clutches, Gears, Pulleys, Sprockets, Locating Slot Width 0.36 in, Screw Thread Size 3.34 In.-12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.