Shop STANDARD LOCKNUT
See all product information
Create Account
Bearing Lock Nut, Steel
- Mfr # N044
- Zoro # G823331098
product price:Â
$
417.99
/ea
Free Shipping & Returns
Key Features
Compatible Lock Washer
W44
Face Diameter
9 17/32 in
Bore Diameter
8.628 in
Screw Thread Size
8.628"-8
Nut Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N044
- Zoro #
- G823331098
- UPC #
- -
- Country of Origin
- United States
- Compatible Lock Washer
- W44
- Nut Material
- Carbon Steel
- Item
- Bearing Lock Nut
- System of Measurement
- Inch
- Chamfer Angle
- 30 Degrees
- Standards
- ABEC, ABMA, ANSI Class 3, SAE
- Industry Number
- N044
- Nut Material Grade
- AISI 1000/1200
- Nut Material Finish
- Plain
- For Use On
- Cams, Clutches, Gears, Pulleys, Sprockets
- Bearing Face Maximum TIR
- 0.006 in
- Bore Type
- Threaded Bore
Description
Bearing Lock Nut, Industry Standard Size N044, Bore Thread Size 8.628 In.-8, Nut Outside Diameter 10 1/4 in, Face Diameter 9 17/32 in, Nut Width 1 1/4 in, Bearing Face Maximum TIR 0.006 in, Nut Material Carbon Steel, Nut Material Grade AISI 1000/1200, System of Measurement Inch, Nut Material Finish Plain, Chamfer Angle 30 Degrees , Compatible Lock Washer W44, For Use On Cams, Clutches, Gears, Pulleys, Sprockets, Locating Slot Width 0.86 in, Screw Thread Size 8.628 In.-8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.