Shop STANDARD LOCKNUT
See all product information
Create Account
Bearing Lock Nut, Steel
Mfr # N08
Zoro # G822963306
product price:Â
$
5.69
/ea
Key Features
For Use On
Cams, Clutches, Gears, Pulleys, Sprockets
Nut Material Grade
AISI 1000/1200
Bore Diameter
1.563 in
Nut Width
7/16 in
Nut Material Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N08
- Zoro #
- G822963306
- UPC #
- -
- Country of Origin
- China
- For Use On
- Cams, Clutches, Gears, Pulleys, Sprockets
- Nut Material Grade
- AISI 1000/1200
- Nut Material Finish
- Plain
- Bearing Face Maximum TIR
- 0.004 in
- Chamfer Angle
- 50 Degrees
- Standards
- ABEC, ABMA, ANSI Class 3, SAE
- Industry Number
- N08
- Nut Material
- Carbon Steel
- System of Measurement
- Inch
- Compatible Lock Washer
- W08
- Bore Type
- Threaded Bore
- Item
- Bearing Lock Nut
Description
Bearing Lock Nut, Industry Standard Size N08, Bore Thread Size 1.563 In.-18, Nut Outside Diameter 2 1/4 in, Face Diameter 2 in, Nut Width 7/16 in, Bearing Face Maximum TIR 0.004 in, Nut Material Carbon Steel, Nut Material Grade AISI 1000/1200, System of Measurement Inch, Nut Material Finish Plain, Chamfer Angle 50 Degrees , Compatible Lock Washer W08, For Use On Cams, Clutches, Gears, Pulleys, Sprockets, Locating Slot Width 0.24 in, Screw Thread Size 1.563 In.-18