Shop STANDARD LOCKNUT
See all product information
Create Account
Bearing Lock Nut, Steel
- Mfr # N00
- Zoro # G222964040
product price:Â
$
5.25
/ea
Key Features
Nut Material Finish
Plain
Standards
ABEC, ABMA, ANSI Class 3, SAE
Nut Material
Carbon Steel
Bore Type
Threaded Bore
Nut Material Grade
AISI 1000/1200
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N00
- Zoro #
- G222964040
- UPC #
- -
- Country of Origin
- China
- Nut Material Finish
- Plain
- Standards
- ABEC, ABMA, ANSI Class 3, SAE
- Nut Material
- Carbon Steel
- Bore Type
- Threaded Bore
- Nut Material Grade
- AISI 1000/1200
- Item
- Bearing Lock Nut
- Compatible Lock Washer
- W00
- Chamfer Angle
- 50 Degrees
- Bearing Face Maximum TIR
- 0.002 in
- System of Measurement
- Inch
- Industry Number
- N00
- For Use On
- Cams, Clutches, Gears, Pulleys, Sprockets
Description
Bearing Lock Nut, Industry Standard Size N00, Bore Thread Size 0.391 In.-32, Nut Outside Diameter 3/4 in, Face Diameter 5/8 in, Nut Width 7/32 in, Bearing Face Maximum TIR 0.002 in, Nut Material Carbon Steel, Nut Material Grade AISI 1000/1200, System of Measurement Inch, Nut Material Finish Plain, Chamfer Angle 50 Degrees , Compatible Lock Washer W00, For Use On Cams, Clutches, Gears, Pulleys, Sprockets, Locating Slot Width 0.12 in, Screw Thread Size 0.391 In.-32
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.