Shop STANDARD LOCKNUT
See all product information
Create Account
Bearing Lock Nut, Steel
Mfr # AN19
Zoro # G423331092
product price:Â
$
31.79
/ea
Key Features
For Use On
Cams, Clutches, Gears, Pulleys, Sprockets
Bore Type
Threaded Bore
Bore Thread Size
3.730"-12
Industry Number
AN19
Screw Thread Size
3.73"-12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AN19
- Zoro #
- G423331092
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Bore Thread Size
- 3.730"-12
- Screw Thread Size
- 3.73"-12
- Face Diameter
- 4 9/16 in
- Nut Outside Diameter
- 4 15/16 in
- Bore Diameter
- 3.73 in
- Locating Slot Width
- 0.36 in
- Nut Width
- 23/32 in
Details
- For Use On
- Cams, Clutches, Gears, Pulleys, Sprockets
- Bore Type
- Threaded Bore
- Industry Number
- AN19
- Bearing Face Maximum TIR
- 0.004 in
- Nut Material Grade
- AISI 1000/1200
- Compatible Lock Washer
- W19
- Standards
- ABEC, ABMA, ANSI Class 3, SAE
- Nut Material
- Carbon Steel
- Nut Material Finish
- Plain
- Item
- Bearing Lock Nut
- System of Measurement
- Inch
- Chamfer Angle
- 50 Degrees
Description
Bearing Lock Nut, Industry Standard Size AN19, Bore Thread Size 3.730 In.-12, Nut Outside Diameter 4 15/16 in, Face Diameter 4 9/16 in, Nut Width 23/32 in, Bearing Face Maximum TIR 0.004 in, Nut Material Carbon Steel, Nut Material Grade AISI 1000/1200, System of Measurement Inch, Nut Material Finish Plain, Chamfer Angle 50 Degrees , Compatible Lock Washer W19, For Use On Cams, Clutches, Gears, Pulleys, Sprockets, Locating Slot Width 0.36 in, Screw Thread Size 3.73 In.-12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.